Beli mata bor aluminium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI DLC HSS Mills for Aluminium Two Flutes (Mata Pahat Frais Persegi)
    Mulai

    Rp349.900

    NACHI DLC HSS Mills for Aluminium Two Flutes (Mata Pahat Frais Persegi)
    Deskripsi:
    This end mill is suitable for grooving of Aluminum
  2. OSG Carbide End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp2.699.900

    OSG Carbide End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  3. monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
  4. SOMTA NC Spot Drill (Mata Bor Spotting)
    Mulai

    Rp47.900

    SOMTA NC Spot Drill (Mata Bor Spotting)
    atribut:
    • Material: 5% Cobalt High Speed Steel
    • Type: W For Soft Materials
    • Coating: Titanium Aluminium Nitride (Black Finish)
  5. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  6. DORMER End Mill 4 Flutes C247
    31%
    Mulai

    Rp239.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  7. NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Mulai

    Rp29.900

    NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  8. NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp76.900

    NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
  9. OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute Length
    Mulai

    Rp439.900

    OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute Length
    Deskripsi:
    2 flute end mill with WXL coating with hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.
    atribut:
    • Blade Diameter (mm): 0.5
    • Material: Cemented Carbide
Daftar Harga mata bor aluminium Terbaru November 2026
NACHI DLC HSS Mills for Aluminium Two Flutes (Mata Pahat Frais Persegi)Rp349.900
NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais)Rp499.900
NACHI Super Hard End Mill Two Flutes - 6230 (Mata Pahat Frais)Rp279.900
OSG Carbide End Mill (Mata Pahat Frais Persegi)Rp2.699.900
monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Rp189.900
NACHI G Heavy End Mills Long - 6368PRp759.900
SOMTA NC Spot Drill (Mata Bor Spotting)Rp47.900
NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Rp289.900
NACHI SG-Fax End Mills Four Flutes - 7474PRp799.900
DORMER End Mill 4 Flutes C247Rp239.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)